
Float, LED Linear Pendant, Silver Finish, Acrylic Lens Acrylic
Mfr # 63963LEDD-SILV/ACR
Zoro # G607666071
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
36 Inch
Width
2.75 Inch
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63963LEDD-SILV/ACR
Zoro #
G607666071
UPC #
641594197419
Country of Origin
China
Dimensions
Length
36 Inch
Width
2.75 Inch
Details
Color
Silver
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
Material
Aluminum
Includes
10 feet of aircraft cable
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Color Temperature
3200K
Dimmable
Yes
Fixture Wattage
22 W
CRI
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.