Shop ACCESS LIGHTING
See all product information
Create Account
Port Nine Burgundy, Burgundy LED Pendant, Antique Brushed Brass Finish, Clear Glass
- Mfr # 63142LEDD-ABB/CLR
- Zoro # G407666134
product price:Â
$
128.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Brushed Brass
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120V
Includes
10 feet of aircraft cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63142LEDD-ABB/CLR
- Zoro #
- G407666134
- UPC #
- 641594239928
- Country of Origin
- China
Dimensions
- Diameter
- 7.5 Inch
Details
- Color
- Antique Brushed Brass
- Lamp Type
- LED SSL (DLED)
- Mounting
- Ceiling
- Voltage
- 120V
- Item
- Mini Pendant, Pendant
- Includes
- 10 feet of aircraft cable
- Dimmable
- Yes
- Standards
- Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
- Lamp Included
- Yes
- Color Temperature
- 3000 K
- Material
- Steel
- CRI
- 90
- Fixture Wattage
- 9 W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.