
Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic
Mfr # 24900LEDD-GRY/ACR
Zoro # G907666436
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
48 Inch
Width
3 Inch
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24900LEDD-GRY/ACR
Zoro #
G907666436
UPC #
641594242867
Country of Origin
China
Dimensions
Length
48 Inch
Width
3 Inch
Details
Color
Gray
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120-277v
Item
Linear
Color Temperature
3000K
Material
Steel
Fixture Wattage
42 W
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
CRI
90
Includes
10 feet of aircraft cable
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.