
GEO, Dual Voltage Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20091LEDMG-BRZ/ACR
Zoro # G007351614
product price:Â $178.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120-277v
Mounting
Wall
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Housing Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20091LEDMG-BRZ/ACR
Zoro #
G007351614
UPC #
641594244427
Country of Origin
China
Dimensions
Width
18 Inch
Length
6.5 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
1800 Lm
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Housing Color
Bronze
Dimmable
Yes
Lens Material
Acrylic
Item
Wall Mount
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Steel
Color Rendering Index
90
Color Temperature
3000K
Max. Fixture Wattage
20 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.