
Glam, 3 Light Cluster Pendant, Chrome Finish, Mirror Glass (Discontinued)
- Mfr # 52117-CH/MIR
- Zoro # G407663881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52117-CH/MIR
Zoro #
G407663881
UPC #
641594196054
Country of Origin
China
Dimensions
Diameter
10 Inch
Details
Color
Chrome
Lamp Type
G9 (XE)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Color Temperature
2900K
Material
Metal
Standards
UL (US/Canada) Listed
Includes
10 feet of cord included
Dimmable
Yes
Fixture Wattage
144 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.