
Glam, 4 Light Vanity, Chrome Finish, Mirror Glass (Discontinued)
- Mfr # 52114-CH/MIR
- Zoro # G207663982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52114-CH/MIR
Zoro #
G207663982
UPC #
641594196030
Country of Origin
China
Dimensions
Length
33.5 Inch
Width
4.75 Inch
Details
Color
Chrome
Item
Vanity
Lamp Type
G9 (XE)
Mounting
Wall
Voltage
120v
Color Temp.
2900K
Lamp Included
Yes
Dimmable
Yes
Housing Material
Metal
Lighting Certification
UL (US/Canada) Listed
Fixture Wattage
192 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.