
Glam, 5 Light Chandelier, Chrome Finish, Mirror Glass (Discontinued)
- Mfr # 52120-CH/MIR
- Zoro # G507663996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52120-CH/MIR
Zoro #
G507663996
UPC #
641594197792
Country of Origin
China
Dimensions
Diameter
23 Inch
Details
Item
Chandelier
Lamp Type
G9 (XE)
Mounting
Ceiling
Fixture Wattage
240 W
Voltage
120v
Dimmable
Yes
Material
Metal
Color
Chrome
Standards
Lighting-UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.