
Glam, 5 Light Flush Mount, Chrome Finish, Mirror Glass (Discontinued)
- Mfr # 52119-CH/MIR
- Zoro # G907663954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52119-CH/MIR
Zoro #
G907663954
UPC #
641594197785
Country of Origin
China
Dimensions
Diameter
23 Inch
Details
Mounting
Ceiling
Lamp Type
G9 (XE)
Voltage
120v
Lumens
3700 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Color Temperature
2900K
Lamp Included
Yes
Housing Material
Metal
Color
Chrome
Fixture Wattage
240 W
Lighting Certification
UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.