Shop ACCESS LIGHTING
See all product information
Create Account
Glassn Glass Cylinder, LED Pendant, Brushed Steel Finish, Clear Amber Glass
- Mfr # 28033-3C-BS/CLAM
- Zoro # G607663780
product price:Â
$
156.00
/ea
Free Shipping & Returns
Key Features
Width
10 in
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28033-3C-BS/CLAM
- Zoro #
- G607663780
- UPC #
- 641594209020
- Country of Origin
- China
Dimensions
- Width
- 10 in
Details
- Housing Finish
- Brushed Steel
- Lamp Type
- A-19 (RLED)
- Mounting
- Ceiling
- Voltage
- 120V
- Item
- Mini Pendant
- CRI
- 90
- Material
- Metal
- Includes
- Brushed steel finish paired with 12 feet of clear cord
- Dimmable
- Yes
- Fixture Wattage
- 10 W
- Color Temperature
- 3000 K
- Lamp Included
- Yes
- Standards
- Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.