Glassn Glass Cylinder, LED Pendant, Brushed Steel Finish, Clear Opal Glass

  • Mfr # 28033-3R-BS/CLOP

  • Zoro # G807664273


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Width
10 Inch
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28033-3R-BS/CLOP
Zoro #
G807664273
UPC #
641594208894
Country of Origin
China

Dimensions

Width
10 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included
Lamp Included
Yes
Material
Metal
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Temperature
3000K
Dimmable
Yes
CRI
90
Fixture Wattage
10 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.