Shop MITZI
See all product information
Create Account
5 Light Shivonne Chandelier Aged Brass
- Mfr # H1109805-AGB
- Zoro # G422936410
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Collection Name
Shivonne
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Standards
cETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1109805-AGB
- Zoro #
- G422936410
- UPC #
- 197292998594
- Country of Origin
- Viet Nam
- Number of Lights
- 5
- Collection Name
- Shivonne
- Item
- Shivonne Chandelier
- Finish
- Aged Brass
- Lamp Base
- E12 Candelabra Base
- Standards
- cETL Listed
- Damp/Wet Rating
- Damp Rated
- Frame Material
- Steel
- Watts
- 10 W
Dimensions
- Height
- 15.5 in
- Diameter
- 34 in
Description
Paying homage to the modernist designs of Adolf Loos, the soft materiality of Shivonne creates a poetic statement piece. This ethereal chandelier features an ivory linen shade that loosely drapes like a skirt as it envelops a 3- or 5-light candle cluster. An Aged Brass finish on the frame adds to the vintage character, while a fabric-covered cord maintains a sense of cohesion with the shade.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.