
Glassn Glass Cylinder, LED Pendant, Oil Rubbed Bronze Finish, Clear Amber Glass (Discontinued)
- Mfr # 28033-4C-ORB/CLAM
- Zoro # G307665237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28033-4C-ORB/CLAM
Zoro #
G307665237
UPC #
641594211719
Country of Origin
China
Dimensions
Width
10 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Color Temperature
3000K
CRI
90
Material
Metal
Includes
Brushed steel finish paired with 12 feet of clear cord
Dimmable
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Fixture Wattage
10 W
Lamp Included
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.