
Grand, 12 Light LED Chandelier, Brushed Steel Finish, Clear Glass (Discontinued)
- Mfr # 52094LEDDLP-BS/CLR
- Zoro # G907666122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52094LEDDLP-BS/CLR
Zoro #
G907666122
UPC #
641594223484
Country of Origin
China
Dimensions
Diameter
42 Inch
Details
Item
Chandelier
Housing Finish
Brushed Steel
Lamp Type
B-10 (RLED)
Mounting
Ceiling
Fixture Wattage
48 W
Voltage
120v
Dimmable
Yes
Standards
Lighting-Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.