
Grand, 6 Light LED Chandelier, Brushed Steel Finish, Clear Glass (Discontinued)
- Mfr # 52093LEDDLP-BS/CLR
- Zoro # G207664125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52093LEDDLP-BS/CLR
Zoro #
G207664125
UPC #
641594223408
Country of Origin
China
Dimensions
Diameter
37.5 Inch
Details
Item
Chandelier
Housing Finish
Brushed Steel
Lamp Type
B-10 (RLED)
Mounting
Ceiling
Fixture Wattage
24 W
Dimmable
Yes
Standards
Lighting-Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Voltage
120v
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.