
Helium, LED Vanity, Brushed Steel Finish, Checkered Frosted Glass (Discontinued)
- Mfr # 62042LED-BS/CKF
- Zoro # G107664218
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62042LED-BS/CKF
Zoro #
G107664218
UPC #
641594185461
Country of Origin
China
Dimensions
Length
24.5 Inch
Width
4.75 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Housing Material
Metal
Lamp Included
Yes
Dimmable
No
Fixture Wattage
15 W
Lighting Certification
Energy Efficient, Energy Star, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.