
Ice, 1 Light LED Wall Sconce Vanity, Mirrored Stainless Steel Finish, Clear Crystal Glass (Discontinued)
- Mfr # 62551LEDD-MSS/CCL
- Zoro # G707664366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62551LEDD-MSS/CCL
Zoro #
G707664366
UPC #
641594223699
Country of Origin
China
Dimensions
Width
5.25 Inch
Length
4.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Item
Vanity, Wall Sconce
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Type
LED SSL (DLED)
Housing Material
Stainless Steel
Lamp Included
Yes
Fixture Wattage
5 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.