
Icicle, LED Pendant, Chrome Finish, Clear Opal Glass (Discontinued)
- Mfr # 50543LEDDLP-CH/CLOP
- Zoro # G607664138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50543LEDDLP-CH/CLOP
Zoro #
G607664138
UPC #
641594229554
Country of Origin
China
Dimensions
Diameter
4.25 Inch
Details
Color
Chrome
Lamp Type
G9 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Includes
10 feet of clear cord included
Fixture Wattage
5 W
Color Temperature
2900K
Lamp Included
Yes
Dimmable
Yes
CRI
83
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.