
Iconic, 2 Light LED Wall Sconce, Antique Brushed Brass Finish
Mfr # 62300LEDDLP-ABB
Zoro # G507665303
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Antique Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62300LEDDLP-ABB
Zoro #
G507665303
UPC #
641594235432
Country of Origin
China
Dimensions
Width
12 Inch
Length
5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Antique Brushed Brass
Housing Material
Metal
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
14 W
Lamp Type
ST19 (RLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.