
Illume, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 63155LEDD-MBL/ACR
Zoro # G407665373
product price: $438.00
/ea
Free Shipping & Returns
Key Features
Length
46.75 Inch
Width
2.5 Inch
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63155LEDD-MBL/ACR
Zoro #
G407665373
UPC #
641594244281
Country of Origin
China
Dimensions
Length
46.75 Inch
Width
2.5 Inch
Details
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120-277v
Item
Linear
CRI
90
Color Temperature
3000K
Lamp Included
Yes
Includes
8 feet of aircraft cable
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient
Fixture Wattage
40 W
Material
Aluminum
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.