This item is Discontinued.

Access Lighting InteLED, 9 Flexible Cord, White Finish, Plastic 793CON-WHT

InteLED, 9 Flexible Cord, White Finish, Plastic (Discontinued)

  • Mfr # 793CON-WHT
  • Zoro # G207352138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793CON-WHT
Zoro #
G207352138
UPC #
641594184815
Country of Origin
China

Dimensions

Length
9 Inch

Details

Item
Under Cabinet
Lens Material
Plastic
Lamp Included
No
Dimmable
No
Color
White
Lighting Certification
ETL (US/Canada) Listed
Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.