
InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 780LEDSTR-ALU/4K
- Zoro # G607351823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
780LEDSTR-ALU/4K
Zoro #
G607351823
UPC #
641594187281
Country of Origin
China
Dimensions
Length
12 Inch
Width
1.5 Inch
Details
Item
Under Cabinet
Dimmable
Yes
Voltage
120v
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient
Color Rendering Index
85
Color Temperature
4000K
Fixture Wattage
5 W
Lamp Included
Yes
Housing Material
Aluminum
Lumens
400 Lm
Lamp Type
LED SSL (DLED)
Mounting
Portable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.