This item is Discontinued.

Access Lighting InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic 781LEDSTR-ALU

InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (Discontinued)

  • Mfr # 781LEDSTR-ALU
  • Zoro # G407351825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781LEDSTR-ALU
Zoro #
G407351825
UPC #
641594177282
Country of Origin
China

Dimensions

Length
23.75 Inch
Width
1.5 Inch

Details

Item
Under Cabinet
Dimmable
Yes
Voltage
120v
Color Temperature
3000K
Lumens
700 Lm
Fixture Wattage
10 W
Lamp Type
LED SSL (DLED)
Mounting
Portable
Housing Material
Aluminum
Color Rendering Index
85
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient
Lamp Included
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.