
InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 782LEDSTR-ALU/4K
- Zoro # G907351820
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782LEDSTR-ALU/4K
Zoro #
G907351820
UPC #
641594187298
Country of Origin
China
Dimensions
Length
39.5 Inch
Width
1.5 Inch
Details
Item
Under Cabinet
Dimmable
Yes
Voltage
120v
Fixture Wattage
14 W
Lumens
1265 Lm
Housing Material
Aluminum
Lamp Type
LED SSL (DLED)
Color Temperature
4000K
Color Rendering Index
85
Mounting
Portable
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.