This item is Discontinued.

Access Lighting Janine, 4K LED Stem Pendant Assembly, Brushed Steel Finish 23087LEDD4FC-BS

Janine, 4K LED Stem Pendant Assembly, Brushed Steel Finish (Discontinued)

  • Mfr # 23087LEDD4FC-BS
  • Zoro # G407666073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23087LEDD4FC-BS
Zoro #
G407666073
UPC #
641594215649
Country of Origin
China

Dimensions

Diameter
5.25 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant Assembly
Fixture Wattage
12 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Lamp Included
Yes
CRI
90
Dimmable
Yes
Material
Steel
Color Temperature
4000K
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.