
Japanese Lantern, m 1Light Pendant, Brushed Steel Finish, White Lined Glass (Discontinued)
- Mfr # 28087-1C-BS/WHTLN
- Zoro # G707666094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28087-1C-BS/WHTLN
Zoro #
G707666094
UPC #
641594166460
Country of Origin
China
Dimensions
Width
10 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
100 W
Standards
Lighting - UL (US/Canada) Listed
Material
Metal
Includes
10 feet of cord included
Lamp Included
No
Dimmable
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.