KO, BiDirectional Outdoor LED Wall Mount, Satin Finish, Clear Glass

  • Mfr # 20352MG-SAT/CLR

  • Zoro # G707351709


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
520 Lm
Max. Fixture Wattage
70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20352MG-SAT/CLR
Zoro #
G707351709
UPC #
641594089318
Country of Origin
China

Dimensions

Width
6.5 Inch
Length
4.25 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
520 Lm
Max. Fixture Wattage
70 W
Lighting Certification
ADA, Marine Grade, UL (US/Canada) Listed
Lamp Type
MR-16 (HGN)
Dimmable
Yes
Hosuing Material
Aluminum
Item
Wall Mount, Wall Washer
Color Temperature
2900K
Lamp Included / Lamp Not Included
Lamp Included
Lens Material
Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.