LED Semi Cut-off Wall Pack, Adj 60W/50W/40W, 7200 Lumns, Adj CCT 3000K-5000K, Built In Photocell
- Mfr # ZPS-MB421-60W.V1-T1-E11-P3
- Zoro # G811254071
product price:
$
92.59
/ea
Key Features
Voltage
120V to 277V
Width
4.5 in
Height
10.5"
Length
9.25"
Watts
Adjustable 60W/50W/40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZPS-MB421-60W.V1-T1-E11-P3
- Zoro #
- G811254071
- UPC #
- 850040513394
- Country of Origin
- China
Dimensions
- Width
- 4.5 in
- Height
- 10.5"
- Length
- 9.25"
Details
- Voltage
- 120V to 277V
- Watts
- Adjustable 60W/50W/40W
- Lumens
- 6000 LM
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- IP Rating
- IP65
- Housing Material
- Die-Cast Aluminum
- Fixture Housing Color
- Bronze
- Beam Angle
- 120 Degrees x 90 Degrees x 10 Degrees
Description
Beyond LEDs ZION wall pack is the newest, most innovative and feature rich product of 2021. Its unique and sleek design offers three wattages and CCT selection. Zion's comes with energy-efficient LED technology and has Built-in photocell. ZION luminaires comes with die cast aluminum housings and a polycarbonate lens to stand up for many years of punishing environmental conditions.
- •High Efficiency Lumileds 2835 Chips
- •Up to 120 lumens per watt
- •Wattage & CCT Adjustable
- •Built-in photocell
- •Rated IP65 with sealed and gasketed wire way enclosure provides a water-tight seal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.