
La Vida, BiDirectional Outdoor LED Wall Mount, Satin Finish
Mfr # 20016LEDDMG-SAT
Zoro # G607351670
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20016LEDDMG-SAT
Zoro #
G607351670
UPC #
641594241020
Country of Origin
China
Dimensions
Width
10 Inch
Length
5.5 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Dimmable
Yes
Lamp Type
LED SSL (DLED)
Item
Wall Mount, Wall Washer
Color Temperature
3000K
Hosuing Material
Steel
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
16 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.