Talbot 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHXLS-SQPM-ORB

  • Zoro # G205836821


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Dimmable
Yes
Number of Lamps
3
Watts
60
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHXLS-SQPM-ORB
Zoro #
G205836821
UPC #
685659146486
Country of Origin
China

Dimensions

Length
12.25"
Width
12.25"
Height
24.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Number of Lamps
3
Watts
60
Standards
CUL/cETLu
Housing Material
Stainless Steel + Aluminium
Bulb Base Type
Candelabra
Series
Talbot
Shade Finish
Seedy
Shade Material
Glass
Rated Location
Wet

Description

Light up an exterior garden or walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze finish metal and seedy glass panels, this three-light outdoor pier mounted fixture delivers a fresh upgrade with a square pier mount and an artistic industrial-inspired aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.