
Laguna, Outdoor LED Wall Mount, White Finish, Acrylic Lens
Mfr # 20021LEDDMG-WH/ACR
Zoro # G707351747
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
1000 Lm
Lamp Included / Lamp Not Included
Lamp Included
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20021LEDDMG-WH/ACR
Zoro #
G707351747
UPC #
641594247862
Country of Origin
China
Dimensions
Width
5 Inch
Length
9 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1000 Lm
Lamp Included / Lamp Not Included
Lamp Included
Housing Color
White
Lamp Type
LED SSL (DLED)
Color Rendering Index
90
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
10 W
Item
Wall Mount
Color Temperature
3000K
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.