Lola, LED Wall Sconce, Bronze Finish, Frosted Glass

  • Mfr # 62165LEDDLP-BRZ/FST

  • Zoro # G307665220


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Width
10 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62165LEDDLP-BRZ/FST
Zoro #
G307665220
UPC #
641594235388
Country of Origin
China

Dimensions

Width
10 Inch
Length
7.25 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Bronze
Lamp Type
A-19 (RLED)
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Fixture Wattage
10 W
Housing Material
Metal
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.