
Lucia, LED Flush Mount, Black Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 49991LEDD-BL/ACR
- Zoro # G507664924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49991LEDD-BL/ACR
Zoro #
G507664924
UPC #
641594234695
Country of Origin
China
Dimensions
Diameter
17.75 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Color Temperature
3000K
Fixture Lens Material
Acrylic
Lamp Included
Yes
Housing Material
Steel
Color
Black
Fixture Wattage
24 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.