
Lux, Dual Voltage LED Wall Sconce, Satin Finish (Discontinued)
- Mfr # 20408LEDD-SAT
- Zoro # G807666352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20408LEDD-SAT
Zoro #
G807666352
UPC #
641594229387
Country of Origin
China
Dimensions
Width
8 Inch
Length
6.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Satin
Item
Wall Sconce, Wall Washer
Housing Material
Aluminum
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Lamp Type
LED SSL (DLED)
Fixture Wattage
12 W
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.