
Madrid, BiDirectional LED Wall Sconce, Matte White Finish, Acrylic Lens Metal (Discontinued)
- Mfr # 52181LEDD-MWH/ACR
- Zoro # G207666167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52181LEDD-MWH/ACR
Zoro #
G207666167
UPC #
641594235074
Country of Origin
China
Dimensions
Width
10.25 Inch
Length
12.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte White
Item
Wall Sconce, Wall Washer
Fixture Wattage
10 W
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Housing Material
Metal
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.