
Magari, LED Chandelier, Chrome Finish, Crystal Glass (Discontinued)
- Mfr # 62361LEDD-CH/CRY
- Zoro # G907665989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62361LEDD-CH/CRY
Zoro #
G907665989
UPC #
641594223743
Country of Origin
China
Dimensions
Width
8.5 Inch
Length
33 Inch
Details
Item
Chandelier
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Fixture Wattage
30 W
Material
Stainless Steel
Dimmable
Yes
Standards
Lighting-ETL (US/Canada) Listed, Energy Efficient
Voltage
120v
Color
Chrome
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.