
Magari, LED Pendant, Mirrored Stainless Steel Finish, Crystal Glass (Discontinued)
- Mfr # 62359LEDD-MSS/CRY
- Zoro # G307664094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62359LEDD-MSS/CRY
Zoro #
G307664094
UPC #
641594219401
Country of Origin
China
Dimensions
Diameter
18 Inch
Details
Housing Finish
Mirrored Stainless Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Stainless Steel
Fixture Wattage
33 W
Dimmable
Yes
Color Temperature
3000K
Lamp Included
Yes
Standards
Energy Efficient, UL (US/Canada) Listed
CRI
80
Includes
10 feet of cable and cord included
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.