Margate, Outdoor LED Wall Mount, Black Finish, Acrylic Lens Acrylic

  • Mfr # 20110LEDDMG-BL/ACR

  • Zoro # G107351767


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
1200 Lm
Lamp Type
LED SSL (DLED)
Width
10.25 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20110LEDDMG-BL/ACR
Zoro #
G107351767
UPC #
641594236637
Country of Origin
China

Dimensions

Width
10.25 Inch
Length
5 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
1200 Lm
Lamp Type
LED SSL (DLED)
Housing Color
Black
Color Rendering Index
90
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Max. Fixture Wattage
12 W
Item
Wall Mount
Dimmable
Yes
Color Temperature
3000K
Lens Material
Acrylic
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.