
Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 70080LEDD-BSL/ACR
- Zoro # G307664285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70080LEDD-BSL/ACR
Zoro #
G307664285
UPC #
641594203981
Country of Origin
China
Dimensions
Diameter
13.25 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Silver
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
27 W
Housing Material
Aluminum
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Fixture Lens Material
Acrylic
Color Rendering Index
85
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.