
Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 70081LEDD-BSL/ACR
- Zoro # G407664321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70081LEDD-BSL/ACR
Zoro #
G407664321
UPC #
641594203998
Country of Origin
China
Dimensions
Diameter
18 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Silver
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1920 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Housing Material
Aluminum
Color Rendering Index
85
Fixture Wattage
36 W
Lamp Included
Yes
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.