
Meteor, LED Pendant, Brushed Silver Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 70084LEDD-BSL/ACR
- Zoro # G707664311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70084LEDD-BSL/ACR
Zoro #
G707664311
UPC #
641594204025
Country of Origin
China
Dimensions
Diameter
23 Inch
Details
Housing Finish
Brushed Silver
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
ETL (US/Canada) Listed, Energy Efficient
CRI
85
Lamp Included
Yes
Material
Aluminum
Includes
10 feet of aircraft cable and cord included
Dimmable
Yes
Fixture Wattage
48 W
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.