
Mist, Outdoor LED Wall Mount, Black Finish, Clear Glass (Discontinued)
- Mfr # 20043M-LEDDMG-BL/CLR
- Zoro # G907351691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20043M-LEDDMG-BL/CLR
Zoro #
G907351691
UPC #
641594228984
Country of Origin
China
Dimensions
Width
8 Inch
Length
6 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1100 Lm
Hosuing Material
Steel
Color Rendering Index
90
Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Dimmable
Yes
Lens Material
Glass
Item
Wall Mount
Color Temperature
3000K
Max. Fixture Wattage
15 W
Lamp Type
LED SSL (DLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.