Zoro Homepage

ModPLUS, 12 Trim for 20834 and 20840, Chrome Finish

  • Mfr # 20834TRIM-CH

  • Zoro # G707352102


product price: $31.99
/ea

Key Features

Length
8.5 Inch
Width
0.5 Inch
Color
Chrome
Lamp Included
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20834TRIM-CH
Zoro #
G707352102
UPC #
641594231519
Country of Origin
China

Dimensions

Length
8.5 Inch
Width
0.5 Inch

Details

Item
Trim
Color
Chrome
Lamp Included
No
Material
Steel
Dimmable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.