
ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20832LEDD-CH/ACR
Zoro # G107666267
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1920 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20832LEDD-CH/ACR
Zoro #
G107666267
UPC #
641594231595
Country of Origin
China
Dimensions
Diameter
12 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1920 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
24 W
Color Temperature
3000K
Color Rendering Index
90
Color
Chrome
Housing Material
Acrylic
Fixture Lens Material
Acrylic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.