Shop TROY LIGHTING
See all product information
Create Account
North 3 Light Pendant 16 In. Iron And Steel
- Mfr # F8716-SBK/GL
- Zoro # G115449920
product price:Â
$
398.00
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Length
16 in
Width
16 in
Voltage
120V
Finish
Iron And Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8716-SBK/GL
- Zoro #
- G115449920
- UPC #
- 782042372948
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Iron And Steel
- Watts
- 60W
- Shade Color
- Soft Black
- Includes
- Fixture, Hardware
- Material
- Iron and Steel
- Standards
- UL Damp
- Lamp Included
- No
- Socket Count
- 3
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Troy Standard
Dimensions
- Height
- 15.75 in
- Length
- 16 in
- Width
- 16 in
- Canopy Width
- 5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.