
Mona, Flush Mount, Brushed Steel Finish, Alabaster Glass
Mfr # 23020GU-BS/ALB
Zoro # G307666234
product price: $30.99
/eaKey Features
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
Spiral (FL)
Voltage
120v
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23020GU-BS/ALB
Zoro #
G307666234
UPC #
641594161458
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
Spiral (FL)
Voltage
120v
Dimmable
No
Item
Flush Mount
Lamp Included
No
Fixture Lens Material
Glass
Fixture Wattage
26 W
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Housing Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.