
Mona, Flush Mount, Chrome Finish, White Glass (Discontinued)
- Mfr # 23020GU-CH/WH
- Zoro # G907666245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23020GU-CH/WH
Zoro #
G907666245
UPC #
641594204643
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Mounting
Ceiling
Lamp Type
Spiral (FL)
Voltage
120v
Dimmable
No
Item
Flush Mount
Lamp Included
No
Fixture Lens Material
Glass
Fixture Wattage
26 W
Color
Chrome
Housing Material
Steel
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.