
Mona, LED Flush Mount, Brushed Steel Finish, White Glass (Discontinued)
- Mfr # 23020LEDDLP-BS/WH
- Zoro # G007666169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23020LEDDLP-BS/WH
Zoro #
G007666169
UPC #
641594220766
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Housing Material
Steel
Fixture Wattage
30 W
Color Rendering Index
90
Color Temperature
3000K
Fixture Lens Material
Glass
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.