Nevis, 1 Light Outdoor LED Wall Mount, Bronze Finish, Ribbed Frosted Glass

  • Mfr # 20011LEDDMGLP-BRZ/RFR

  • Zoro # G507351787


product price:  $104.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Dimmable
Yes
Max. Fixture Wattage
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20011LEDDMGLP-BRZ/RFR
Zoro #
G507351787
UPC #
641594206654
Country of Origin
China

Dimensions

Length
7 Inch
Width
10.5 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Dimmable
Yes
Max. Fixture Wattage
10 W
Housing Color
Bronze
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount
Color Temperature
3000K
Lens Material
Glass
Lamp Type
A-19 (RLED)
Lighting Certification
Alternative Lamping Available (LED), Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Color Rendering Index
90
Hosuing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.