Nevis, 1 Light Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass

  • Mfr # 20011LEDDMGLP-SAT/RFR

  • Zoro # G007351737


product price:  $104.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20011LEDDMGLP-SAT/RFR
Zoro #
G007351737
UPC #
641594206678
Country of Origin
China

Dimensions

Length
7 Inch
Width
10.5 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Hosuing Material
Aluminum
Max. Fixture Wattage
10 W
Color Rendering Index
90
Color Temperature
3000K
Item
Wall Mount
Lens Material
Glass
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
A-19 (RLED)
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.