LED Black Square Modern Outdoor Light Fixture, 12W 850 Lumens 30K/40K/50K, 90 CRI ETL Listed
- Mfr # 85110-SU
- Zoro # G014811897
product price:Â
$
47.89
/ea
Key Features
Fixture Voltage
120V
Lumens
850
Color Temperature
3000 K, 4000 K, 5000 K
Rated Life
50,000 hr
Lens Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85110-SU
- Zoro #
- G014811897
- UPC #
- 653703851105
- Country of Origin
- China
Dimensions
- Width
- 6.29 in
Details
- Fixture Voltage
- 120V
- Lumens
- 850
- Item
- Outdoor Fixture
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
- Lens Material
- Acrylic
- Material
- Aluminum & Steel
- Max. Fixture Wattage
- 12W
- Light Color
- Black
- Wattage Equivalent
- 60W
- Safety Rating
- ETL Listed - Wet Location
Description
Sunlites LED Square Modern Outdoor Fixture is a new way to upgrade your outdoor lighting. It has a stylish black finish and a contemporary design that blends nicely with any outdoor setting. Built with aluminum for increased strength and durability, plus its unique dual-layer acrylic lens design with a white lens inside and a clear outside layer. These fixtures allow you to choose the color temperature at the time of installation Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. This modern wall sconce takes only minutes to install; with step-by-step instructions, you can easily switch out a light fixture. Mounting hardware and installation instructions included. This light source produces a bright color selectable color with a robust 850-lumen output. The built-in non-dimmable LEDs provide 50,000 hours of maintenance-free service with a high rendering 90 CRI. ETL Listed for wet location installation. Ideal for Entryways, Garage, Porches, Gardens, and more. Fixture Dimension: 3.93in. H x 6.29in. W x 6.29in. D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.